Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20002001 Ford Trk, CSCF12FD7396
Mfr # CSCF12FD7396
Zoro # G8153668
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2000 To 2001 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7396
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12FD7396
- Zoro #
- G8153668
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2000 To 2001 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7396
Description
Seat Covers in Neoprene for 2000-2001 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Double Cupholder Console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov