This item is Discontinued.

Coverking Seat Covers in Neoprene for 20012003 Toyota Highlander, CSCF14TT7274 CSCF14TT7274

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20012003 Toyota Highlander, CSCF14TT7274 (Discontinued)

Mfr # CSCF14TT7274
Zoro # G8332761
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF14TT7274
Zoro #
G8332761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2001 To 2003 Toyota Highlander
Color
Medium Gray with Black sides
Family Code
TT7274

Description

Seat Covers in Neoprene for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews