This item is Discontinued.

Coverking Seat Covers in Neoprene for 20012003 Toyota Highlander, CSCF91TT7274 CSCF91TT7274

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20012003 Toyota Highlander, CSCF91TT7274 (Discontinued)

Mfr # CSCF91TT7274
Zoro # G8384561
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91TT7274
Zoro #
G8384561
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2001 To 2003 Toyota Highlander
Color
Synergy Green with Black sides
Family Code
TT7274

Description

Seat Covers in Neoprene for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.