This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20042004 Nissan Armada, CSCF1NS7096 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1NS7096
- Zoro #
- G8110259
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Nissan Armada
- Family Code
- NS7096
Description
Seat Covers in Neoprene for 2004-2004 Nissan Armada - (F), 50/50 bucket, w/pwr driver, w/pwr pass, w/manual lumbar, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.