Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042004 Nissan Titan, CSCF89NS7136
Mfr # CSCF89NS7136
Zoro # G8404590
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Titan
Family Code
NS7136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF89NS7136
- Zoro #
- G8404590
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Nissan Titan
- Color
- Inferno Orange with Black sides
- Family Code
- NS7136
Description
Seat Covers in Neoprene for 2004-2004 Nissan Titan - (F), 50/50 bucket, w/pwr driver, w/pwr pass, w/manual lumbar, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov