
Seat Covers in Neoprene for 20042005 Ford Ranger F, CSCF5FD7223
Mfr # CSCF5FD7223
Zoro # G8316783
original price:Â $329.99 , new price: $280.99 , 14 percent off
new price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCF5FD7223
Zoro #
G8316783
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7223
Description
Seat Covers in Neoprene for 2004-2005 Ford Ranger - (F), 50/50 bucket w/built-in headrest, w/o armrest, w/o lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.