This item is Discontinued.

Coverking Seat Covers in Neoprene for 20042005 Nissan Titan, CSCF1NS7029 CSCF1NS7029

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20042005 Nissan Titan, CSCF1NS7029 (Discontinued)

Mfr # CSCF1NS7029
Zoro # G8117292
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF1NS7029
Zoro #
G8117292
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2004 To 2005 Nissan Titan
Family Code
NS7029

Description

Seat Covers in Neoprene for 2004-2005 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews