This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20042006 Cadillac SRX, CSCF91CD7101 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91CD7101
- Zoro #
- G8398394
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Middle
- Color
- Synergy Green with Black sides
- For Use With
- For 2004 To 2006 Cadillac SRX
- Family Code
- CD7101
Description
Seat Covers in Neoprene for 2004-2006 Cadillac SRX - (M), Second Row, 60/40 with 3 remov hdrst, w/armrest, w/o cupholder ..(SEWING INST FOR PRODUCTION)