This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20042006 Nissan Quest, CSCF11NS7002 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11NS7002
- Zoro #
- G8203322
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Nissan Quest
- Family Code
- NS7002
Description
Seat Covers in Neoprene for 2004-2006 Nissan Quest - (R), Solid Bench W/3 Removable Headrests