This item is Discontinued.

Coverking Seat Covers in Neoprene for 20042006 Pontiac GTO  F, CSCF5PN7089 CSCF5PN7089

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20042006 Pontiac GTO F, CSCF5PN7089 (Discontinued)

Mfr # CSCF5PN7089
Zoro # G8326638
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5PN7089
Zoro #
G8326638
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2006 Pontiac GTO
Color
Yellow with Black sides
Family Code
PN7089

Description

Seat Covers in Neoprene for 2004-2006 Pontiac GTO - (F), 50/50 bucket w/rmvbl headrest,w/release lever on both seats, w/lumbar on both seats

Ratings & reviews