This item is Discontinued.

Coverking Seat Covers in Neoprene for 20042006 Toyota Highlander, CSCF2TT7336 CSCF2TT7336

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20042006 Toyota Highlander, CSCF2TT7336 (Discontinued)

Mfr # CSCF2TT7336
Zoro # G8319671
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF2TT7336
Zoro #
G8319671
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Red with Black sides
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7336

Description

Seat Covers in Neoprene for 2004-2006 Toyota Highlander - (F), BASE TWO-ROW MODEL, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/o side airbag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.