Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042007 Ford FreeSTAR, CSCF14FD7233
Mfr # CSCF14FD7233
Zoro # G8228592
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7233
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14FD7233
- Zoro #
- G8228592
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Middle
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Color
- Medium Gray with Black sides
- Family Code
- FD7233
Description
Seat Covers in Neoprene for 2004-2007 Ford FreeSTAR Minivan - (M), 50/50 bucket w/removable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov