This item is Discontinued.

Coverking Seat Covers in Neoprene for 20052006 Nissan Pathfinder, CSCF3NS7174 CSCF3NS7174

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20052006 Nissan Pathfinder, CSCF3NS7174 (Discontinued)

Mfr # CSCF3NS7174
Zoro # G8307570
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3NS7174
Zoro #
G8307570
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Blue with Black sides
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7174

Description

Seat Covers in Neoprene for 2005-2006 Nissan Pathfinder - (F), 50/50 bucket, w/pwr dr, w/pwr pass, w/o manual lumbar, w/o folding pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews