This item is Discontinued.

Coverking Seat Covers in Neoprene for 20052008 Ford Trk, CSCF12FD7755 CSCF12FD7755

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20052008 Ford Trk, CSCF12FD7755 (Discontinued)

Mfr # CSCF12FD7755
Zoro # G8165671
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF12FD7755
Zoro #
G8165671
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7755

Description

Seat Covers in Neoprene for 2005-2008 Ford Trk F-150/250/350 NO SuperDuty - (F), 40/20/40, W/Remov Hdrst, W/Builtin Belt, W/SOLID ARMREST, W/O CUPHOLDERS, ONLY FOR XL MODEL

Ratings & reviews