This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20062008 Mercury, CSCF11MR7188 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11MR7188
- Zoro #
- G8224508
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Tan with Black sides
- For Use With
- For 2006 To 2008 Mercury Mountaineer
- Family Code
- MR7188
Description
Seat Covers in Neoprene for 2006-2008 Mercury Mountaineer - (F), THREE-ROW MODEL, 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag