This item is Discontinued.

Coverking Seat Covers in Neoprene for 20062009 Nissan Titan, CSCF5NS7245 CSCF5NS7245

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20062009 Nissan Titan, CSCF5NS7245 (Discontinued)

Mfr # CSCF5NS7245
Zoro # G8303291
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5NS7245
Zoro #
G8303291
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2006 To 2009 Nissan Titan
Family Code
NS7245

Description

Seat Covers in Neoprene for 2006-2009 Nissan Titan - (F), 40/20/40 split, w/manual seats, w/lmbr, w/o fold pas seat, w/opening console, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews