This item is Discontinued.

Coverking Seat Covers in Neoprene for 20072008 Toyota FJ Cruiser, CSCF12TT7460 CSCF12TT7460

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20072008 Toyota FJ Cruiser, CSCF12TT7460 (Discontinued)

Mfr # CSCF12TT7460
Zoro # G8124800
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12TT7460
Zoro #
G8124800
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 2007 To 2008 Toyota FJ Cruiser
Family Code
TT7460

Description

Seat Covers in Neoprene for 2007-2008 Toyota FJ Cruiser - (R), 60/40 split, w/three removable headrests, (backside not covered)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews