This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20072008 Toyota FJ Cruiser, CSCF3TT7456 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3TT7456
- Zoro #
- G8342622
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Toyota FJ Cruiser
- Color
- Blue with Black sides
- Family Code
- TT7456
Description
Seat Covers in Neoprene for 2007-2008 Toyota FJ Cruiser - (F), 50/50 bucket, w/remov hdrst, w/dr armrest, w/pass armrest, w/side airbag