This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20072009 Hyundai Tucson, CSCF91HI7079 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91HI7079
- Zoro #
- G8366081
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Hyundai Tucson
- Color
- Synergy Green with Black sides
- Family Code
- HI7079
Description
Seat Covers in Neoprene for 2007-2009 Hyundai Tucson - (R), 60/40 w/3 removable headrests, w/armrest