This item is Discontinued.

Coverking Seat Covers in Neoprene for 20072009 MercedesBenz, CSCF11MD7146 CSCF11MD7146

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20072009 MercedesBenz, CSCF11MD7146 (Discontinued)

Mfr # CSCF11MD7146
Zoro # G8210934
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11MD7146
Zoro #
G8210934
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2007 To 2009 Mercedes-Benz GL-Class
Family Code
MD7146

Description

Seat Covers in Neoprene for 2007-2009 Mercedes-Benz GL-Class - (R), 3rd row, 50/50 split bench, NOT for Old Body "Gelaendewagen" G-Class model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews