This item is Discontinued.

Coverking Seat Covers in Neoprene for 20072009 Pontiac G5 Sedan, CSCF5PN7369 CSCF5PN7369

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 20072009 Pontiac G5 Sedan, CSCF5PN7369 (Discontinued)

Mfr # CSCF5PN7369
Zoro # G8217103
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5PN7369
Zoro #
G8217103
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2007 To 2009 Pontiac G5 Sedan
Family Code
PN7369

Description

Seat Covers in Neoprene for 2007-2009 Pontiac G5 Sedan - (F), CANADIAN, 50/50 bukt, w/remov hdrst, w/dr lumbar knob on bottm cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews