This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20072013 MINI Cooper F, CSCF89MN9271 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89MN9271
- Zoro #
- G8360314
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2007 To 2013 MINI Cooper
- Color
- Inferno Orange with Black sides
- Family Code
- MN9271
Description
Seat Covers in Neoprene for 2007-2013 MINI Cooper - (F), R56, Hardtop & Clubman BASE, 50/50 sport, w/rmv hdrst, w/manual inner lmbr knobs, w/side airbag