This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20072013 Toyota Truck, CSCF5TT7541 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5TT7541
- Zoro #
- G7392418
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Yellow with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2013 Toyota Truck Tundra
- Family Code
- TT7541
Description
Seat Covers in Neoprene for 2007-2013 Toyota Truck Tundra - (F), CREWMAX, 50/50 bkt, w/rmv hdrst, w/o pwr dr, w/o pwr pas, w/fold (90degree) pas, w/side airbag