This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 20092009 Ford Escape R, CSCF89FD8100 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89FD8100
- Zoro #
- G7530534
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Rear
- For Use With
- For 2009 To 2009 Ford Escape
- Family Code
- FD8100
Description
Seat Covers in Neoprene for 2009-2009 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt