This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19891994 Isuzu Amigo, CSCRT06IS7052 CSCRT06IS7052

Seat Covers in Neosupreme for 19891994 Isuzu Amigo, CSCRT06IS7052 (Discontinued)

  • Mfr # CSCRT06IS7052
  • Zoro # G7615322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06IS7052
Zoro #
G7615322
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Front
For Use With
For 1989 To 1994 Isuzu Amigo
Family Code
IS7052

Description

Seat Covers in Neosupreme for 1989-1994 Isuzu Amigo - (F), 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.