This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19891995 Toyota Truck, CSC2PD32TT7198 (Discontinued)
Mfr #
CSC2PD32TT7198
Zoro #
G7186730
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32TT7198
- Zoro #
- G7186730
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Color
- Digital Camo Urban with Black Sides
- Family Code
- TT7198
Description
Seat Covers in Neosupreme for 1989-1995 Toyota Truck Pickup - (F), Solid Bench, ONLY FOR VEHICLES WITH A MANUAL SHIFTER & 2WD, NOT FOR XTRACAB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.