This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911993 Cadillac Sedan, CSC2KT17CD7287 CSC2KT17CD7287

Seat Covers in Neosupreme for 19911993 Cadillac Sedan, CSC2KT17CD7287 (Discontinued)

  • Mfr # CSC2KT17CD7287
  • Zoro # G7274291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17CD7287
Zoro #
G7274291
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Front
For Use With
For 1991 To 1993 Cadillac Sedan DeVille
Family Code
CD7287

Description

Seat Covers in Neosupreme for 1991-1993 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.