This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19952004 Toyota Truck, CSC2MO09TT7184 (Discontinued)
Mfr #
CSC2MO09TT7184
Zoro #
G000122778
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09TT7184
- Zoro #
- G000122778
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- For Use With
- For 1995 To 2004 Toyota Truck Tacoma
- Family Code
- TT7184
Description
Seat Covers in Neosupreme for 1995-2004 Toyota Truck Tacoma - (F), 50/50 bucket w/removable headrest, LIMITED MODEL ONLY