This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19961998 Dodge Trk, CSC2KT07DG7760 (Discontinued)
Mfr #
CSC2KT07DG7760
Zoro #
G900108902
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07DG7760
- Zoro #
- G900108902
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Highlander With Black Sides
- For Use With
- For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7760
Description
Seat Covers in Neosupreme for 1996-1998 Dodge Trk Ram250,350,2500,3500 Full - (F),40/20/40,W/builtin rectangular hdrst,W/fold consol,W/O lumbar,W/O builtin shoulder belt,W/Opwr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov