This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19961998 Dodge Trk, CSC2KT16DG7759 CSC2KT16DG7759

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19961998 Dodge Trk, CSC2KT16DG7759 (Discontinued)

Mfr # CSC2KT16DG7759
Zoro # G500094872
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT16DG7759
Zoro #
G500094872
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Raid With Black Sides
For Use With
For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7759

Description

Seat Covers in Neosupreme for 1996-1998 Dodge Trk Ram250,350,2500,3500 Full - (F),40/20/40,W/builtin rectangular hdrst,W/fold consol,W/O lumbar,W/O builtin shoulder belt,W/powr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews