This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19962004 Nissan, CSC2MO02NS7052 (Discontinued)
Mfr #
CSC2MO02NS7052
Zoro #
G300126698
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO02NS7052
- Zoro #
- G300126698
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- Seat Position
- Rear
- For Use With
- For 1996 To 2004 Nissan Pathfinder
- Family Code
- NS7052
Description
Seat Covers in Neosupreme for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Removable Headrest,W/O Armrest, "NOT FOR ARMADA"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.