This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962004 Nissan, CSC2MO12NS7052 CSC2MO12NS7052

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19962004 Nissan, CSC2MO12NS7052 (Discontinued)

Mfr # CSC2MO12NS7052
Zoro # G200198634
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO12NS7052
Zoro #
G200198634
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1996 To 2004 Nissan Pathfinder
Color
Camo Mossy Oak Eclipse with Black sides
Family Code
NS7052

Description

Seat Covers in Neosupreme for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Removable Headrest,W/O Armrest, "NOT FOR ARMADA"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews