This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962004 Nissan, CSC2RT02NS7052 CSC2RT02NS7052

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 19962004 Nissan, CSC2RT02NS7052 (Discontinued)

Mfr # CSC2RT02NS7052
Zoro # G200154463
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT02NS7052
Zoro #
G200154463
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree Advantage Timber with Black Sides
For Use With
For 1996 To 2004 Nissan Pathfinder
Family Code
NS7052

Description

Seat Covers in Neosupreme for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Removable Headrest,W/O Armrest, "NOT FOR ARMADA"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.