This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19962004 Nissan, CSCKT07NS7144 (Discontinued)
Mfr #
CSCKT07NS7144
Zoro #
G400150258
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT07NS7144
- Zoro #
- G400150258
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Highlander Solid
- Seat Position
- Rear
- For Use With
- For 1996 To 2004 Nissan Pathfinder
- Family Code
- NS7144
Description
Seat Covers in Neosupreme for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Remov Hdrst,W/Armrest, "NOT FOR ARMADA" ..SPECIAL SEWING INST. REQD FOR PROD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov