This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19981999 Honda Passport, CSC2A3HD7210 CSC2A3HD7210

Seat Covers in Neosupreme for 19981999 Honda Passport, CSC2A3HD7210 (Discontinued)

  • Mfr # CSC2A3HD7210
  • Zoro # G900076904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3HD7210
Zoro #
G900076904
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Gray with Black sides
For Use With
For 1998 To 1999 Honda Passport
Family Code
HD7210

Description

Seat Covers in Neosupreme for 1998-1999 Honda Passport - (F), 50/50 bucket w/removable headrest, w/o power seat, w/o lumbar support

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.