This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19992001 Ford Truck, CSC2KT07FD7266 (Discontinued)
Mfr #
CSC2KT07FD7266
Zoro #
G900116129
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07FD7266
- Zoro #
- G900116129
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- FD7266
Description
Seat Covers in Neosupreme for 1999-2001 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 Bucket, W/O Armrest, W/O Builtin Belt, W/Builtin Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov