This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 19992004 Ford Truck, CSC2KT09FD7063 (Discontinued)
Mfr #
CSC2KT09FD7063
Zoro #
G400100154
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09FD7063
- Zoro #
- G400100154
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Nomad With Black Sides
- Seat Position
- Rear
- For Use With
- For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7063
Description
Seat Covers in Neosupreme for 1999-2004 Ford Truck F-250, 350 (Super Duty) - (R), 60/40 Bottom Split, Solid Backrest, W/O Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov