customer-service Help
Coverking

Seat Covers in Neosupreme for 2000-2005 Mitsubishi, CSCKT15-MB7019

Coverking Seat Covers in Neosupreme for 2000-2005 Mitsubishi, CSCKT15-MB7019 CSCKT15-MB7019
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 2000 To 2005 Mitsubishi Eclipse
  • Seat Position: Front
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT15-MB7019 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Neptune Solid
  • For Use With: For 2000 To 2005 Mitsubishi Eclipse
  • Seat Position: Front
  • Family Code: MB7019
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2005 Mitsubishi Eclipse - (F), Coupe, 50/50 bucket, w/o lumbar, w/o side airbag

Restrictions and Compliance

Reviews of Coverking #CSCKT15-MB7019