This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20002001 Toyota Truck, CSC2PD36TT7010 (Discontinued)
Mfr #
CSC2PD36TT7010
Zoro #
G900132068
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36TT7010
- Zoro #
- G900132068
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2000 To 2001 Toyota Truck Tundra
- Color
- Digital Camo Sand with Black Sides
- Family Code
- TT7010
Description
Seat Covers in Neosupreme for 2000-2001 Toyota Truck Tundra - (F), SR5 MODEL, 60/40 Split Bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.