Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2001-2002 Honda Civic, CSC2PD36-HD7024

Coverking Seat Covers in Neosupreme for 2001-2002 Honda Civic, CSC2PD36-HD7024 CSC2PD36-HD7024
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Digital Camo Sand with Black Sides
  • For Use With: For 2001 To 2002 Honda Civic Sedan
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2PD36-HD7024 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Sand with Black Sides
  • For Use With: For 2001 To 2002 Honda Civic Sedan
  • Seat Position: Rear
  • Family Code: HD7024
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2001-2002 Honda Civic Sedan - (R), EX MODEL, 60/40 Split, REMOVE BOTTOM WITH 10mm SOCKET ..(SEWING INST FOR PRODUCTION)

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2PD36-HD7024