This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20012003 Toyota, CSC2RT02TT7274 (Discontinued)
Mfr #
CSC2RT02TT7274
Zoro #
G800164176
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT02TT7274
- Zoro #
- G800164176
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Advantage Timber with Black Sides
- Seat Position
- Front
- For Use With
- For 2001 To 2003 Toyota Highlander
- Family Code
- TT7274
Description
Seat Covers in Neosupreme for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.