This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012001 Ford Escape, CSC2A1FD9740 CSC2A1FD9740

Seat Covers in Neosupreme for 20012001 Ford Escape, CSC2A1FD9740 (Discontinued)

  • Mfr # CSC2A1FD9740
  • Zoro # G900041735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1FD9740
Zoro #
G900041735
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 2001 To 2001 Ford Escape
Family Code
FD9740

Description

Seat Covers in Neosupreme for 2001-2001 Ford Escape - (F), XLT MODEL, 50/50 highback bucket, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.