This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20012002 Toyota Corolla, CSC2A2TT7315 (Discontinued)
Mfr #
CSC2A2TT7315
Zoro #
G900040196
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A2TT7315
- Zoro #
- G900040196
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Charcoal with Black sides
- For Use With
- For 2001 To 2002 Toyota Corolla Sedan
- Family Code
- TT7315
Description
Seat Covers in Neosupreme for 2001-2002 Toyota Corolla Sedan - (F), S MODEL, 50/50 Bucket, W/Removable Headrest, W/O Side Airbag