This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20012002 Toyota Truck, CSC2MO09TT7078 (Discontinued)
Mfr #
CSC2MO09TT7078
Zoro #
G800121186
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09TT7078
- Zoro #
- G800121186
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Seat Position
- Front
- For Use With
- For 2001 To 2002 Toyota Truck Tacoma
- Family Code
- TT7078
Description
Seat Covers in Neosupreme for 2001-2002 Toyota Truck Tacoma - (F), 60/40 split w/Removable headrest, w/armrest, TOP LID NOT AVAILABLE AT THIS TIME