This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Ford Trk, CSC2KT08FD7093 CSC2KT08FD7093

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012003 Ford Trk, CSC2KT08FD7093 (Discontinued)

Mfr # CSC2KT08FD7093
Zoro # G800107302
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08FD7093
Zoro #
G800107302
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 2001 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7093

Description

Seat Covers in Neosupreme for 2001-2003 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split Bottom, Split Backrest, W/Removable Headrest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.