This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20012003 Ford Trk, CSC2KT11FD7308 (Discontinued)
Mfr #
CSC2KT11FD7308
Zoro #
G400093852
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT11FD7308
- Zoro #
- G400093852
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Inferno With Black Sides
- Seat Position
- Front
- For Use With
- For 2001 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7308
Description
Seat Covers in Neosupreme for 2001-2003 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 bucket, w/removable headrest, w/o built-in belt, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov