This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012003 Toyota, CSC2RT03TT7274 CSC2RT03TT7274

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012003 Toyota, CSC2RT03TT7274 (Discontinued)

Mfr # CSC2RT03TT7274
Zoro # G800158755
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT03TT7274
Zoro #
G800158755
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP with Black sides
Seat Position
Front
For Use With
For 2001 To 2003 Toyota Highlander
Family Code
TT7274

Description

Seat Covers in Neosupreme for 2001-2003 Toyota Highlander - (F), 50/50 bucket w/removable headrest, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews