This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20012004 Toyota Truck, CSC2KT17TT7193 (Discontinued)
Mfr #
CSC2KT17TT7193
Zoro #
G200099931
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17TT7193
- Zoro #
- G200099931
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Banshee With Black Sides
- For Use With
- For 2001 To 2004 Toyota Truck Tacoma
- Family Code
- TT7193
Description
Seat Covers in Neosupreme for 2001-2004 Toyota Truck Tacoma - (F), Solid Bench, FOR VEHICLES WITH MANUAL TRANSMISSION & 2WD