This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20012006 Chevrolet Truck, CSCMO06CH7355 CSCMO06CH7355

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20012006 Chevrolet Truck, CSCMO06CH7355 (Discontinued)

Mfr # CSCMO06CH7355
Zoro # G700262545
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO06CH7355
Zoro #
G700262545
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Color
Camo Mossy Oak Bottomland Solid
Family Code
CH7355

Description

Seat Covers in Neosupreme for 2001-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 1500HD ONLY, 50/50 Bucket, W/Armrest, W/Manual Driver & Passenger Seat

Ratings & reviews