This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20032004 Toyota Camry, CSCMO04TT10001 (Discontinued)
Mfr #
CSCMO04TT10001
Zoro #
G300241728
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO04TT10001
- Zoro #
- G300241728
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Obsession Solid
- Seat Position
- Front
- For Use With
- For 2003 To 2004 Toyota Camry
- Family Code
- TT10001
Description
Seat Covers in Neosupreme for 2003-2004 Toyota Camry - (F), 5th Gen, 50/50 Bucket, w/remov hdrst, w/o side airbag, w/manual driver & passenger seat